Beli door hinge hardware di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Stainless Steel Spring Hinge with Hole (Engsel Pegas)
    69%
    Mulai

    Rp33.900

    TRUSCO Stainless Steel Spring Hinge with Hole (Engsel Pegas)
    atribut:
    • Bore Diameter (ɸ mm): 3.2
    • Dimensions d (mm): 3.2
    • Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
    • Screw Holes Number: 4
  2. MK (Maruki Hardware) Hinge with Spring
    73%
    Mulai

    Rp28.900

    MK (Maruki Hardware) Hinge with Spring
    Deskripsi:
    Engsel pintu
    atribut:
    • Material: Steel
    • Thickness (mm): 1.2
    • Number of Holes for Screws: 6
    • Hole Diameter (mm): 4
  3. NITTO KOHKI Auto Hinge Empty Hinge 1000 Series
    Mulai

    Rp559.900

    NITTO KOHKI Auto Hinge Empty Hinge 1000 Series
    atribut:
    • Compatible Door Mass: 35 or less
    • Series: 1000 series
    • Compatible Door Height (mm): 2000 or less
    • Compatible Door Thickness (mm): 30 or more
    • Compatible Door Width (mm): 850 or less
  4. DORMAKABA Door Closer (Hidden)
    Mulai

    Rp2.399.900

    DORMAKABA Door Closer (Hidden)
    Deskripsi:
    The ITS 915 set includes the arm, slide channel, slide block, cushioned limit stay and fixing screws. The hold-open unit enables doors to be securely held without any fall-back at precisely the required position up to an opening angle of approximately 115
    atribut:
    • Standard Finish: Silver
    • Dimensions (mm): 267x36x57
    • Door Thickness  (mm): min. 45
    • Opening (°): 0-115
  5. KEND Floor Hinge
    Mulai

    Rp4.299.900

    KEND Floor Hinge
    atribut:
    • Finishing: Silver
    • Closing Force: Fix Size
    • Max. Door Width (mm): 1100
    • Closing Speed Angle (°): 15 - 130 adjustable by valve
    • Latching Speed Angle (°): 0 - 15 adjustable by valve
    • Door Opening Angle (°): 130.0
    • Mechanical Hold Open (°): 90.0
    • Applications: Non Handed/ Double Action
    • Maximum Door Weight (kg): 100
  6. NEW STAR Door Closer Parallel Type (Penutup Pintu Otomatis)
    50%
    Mulai

    Rp999.900

    NEW STAR Door Closer Parallel Type (Penutup Pintu Otomatis)
    atribut:
    • Specification: Retractable hinged door type
    • Purpose of Use: For Hinged Door
  7. TRUSCO Thick Type Steel Hinge (Engsel)
    Mulai

    Rp109.900

    TRUSCO Thick Type Steel Hinge (Engsel)
    atribut:
    • Material: Iron (SPCC)
    • Surface Processing: Cloth
  8. DORMAKABA Penutup Pintu
    Mulai

    Rp369.900

    DORMAKABA Penutup Pintu
    atribut:
    • Standard Finish: Silver
  9. OPTIBELT ALPHA POWER 455 T5 Width Range 5-100
    Mulai

    Rp84.900

    OPTIBELT ALPHA POWER 455 T5 Width Range 5-100
    Deskripsi:
    HIGH PERFORMANCE POLYURETHANE TIMING BELTSmaintenance-free, with steel wire cord
    atribut:
    • Pitch Length (mm): 455
    • Sleeve width (mm): 91
  10. NEW STAR Door Closer
    Mulai

    Rp1.199.900

    NEW STAR Door Closer
    atribut:
    • Suitable Door Weight (kg): 45 or less
    • Width (mm): 325
    • Depth (mm): 85
    • Height (mm): 114
    • Purpose of Use: For Hinged Door
  11. DORMAKABA Butt Hinges
    Rating:
    100% of 100
    (1)
    Mulai

    Rp74.900

    DORMAKABA Butt Hinges
    atribut:
    • Thickness (mm): 3
  12. TRUSCO Stainless Butt Hinge (Engsel Pintu)
    81%
    Mulai

    Rp34.900

    TRUSCO Stainless Butt Hinge (Engsel Pintu)
    Deskripsi:
    Load limit is the gate mass when using 2 vertical object.
    atribut:
    • Attachment Hole: None
    • Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
  13. MultiPro High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp1.699.900

  14. TRUSCO Stainless Steel Hinge (Engsel)
    Mulai

    Rp83.900

    TRUSCO Stainless Steel Hinge (Engsel)
    Deskripsi:
    Load limit is the gate mass when using 2 vertical object.
    atribut:
    • Bore Diameter (ɸ mm): 3.2
    • Dimension D2 (mm): 6.3
    • Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
    • Thickness (mm): 1.5
    • Width (mm): 32
  15. Dekkson Door Closer (Penutup Pintu Otomatis)
    BARU
    Rating:
    100% of 100
    (3)
    Mulai

    Rp489.900

    Dekkson Door Closer (Penutup Pintu Otomatis)
    Deskripsi:
    Spek pintu : Pintu kayu, kaca, besi, alumunium
  16. DORMAKABA Pintu Otomatis
    Mulai

    Rp25.999.900

    DORMAKABA Pintu Otomatis
    atribut:
    • Opening Speed (Incremental Setting) (cm/s): 10-50
    • Closing Speed (Incremental Setting) (cm/s): 10-40
    • Hold Open Time (s): 0.5-30
    • Mains Voltage (V): 230
    • Frequency (Hz): 50/60
    • International Protection: IP 20
Daftar Harga door hinge hardware Terbaru October 2026
TRUSCO Stainless Steel Spring Hinge with Hole (Engsel Pegas)Rp33.900
MK (Maruki Hardware) Hinge with SpringRp28.900
NITTO KOHKI Auto Hinge Empty Hinge 1000 SeriesRp559.900
DORMAKABA Door Closer (Hidden)Rp2.399.900
DORMAKABA Engsel Tanam LantaiRp1.099.900
KEND Floor HingeRp4.299.900
NEW STAR Door Closer Parallel Type (Penutup Pintu Otomatis)Rp999.900
TRUSCO Thick Type Steel Hinge (Engsel)Rp109.900
TOTO Toilet Bowl Closed Coupled (Kloset Duduk)Rp1.099.900
DORMAKABA Penutup PintuRp369.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)